Zoro Homepage

CABLE MGMT PANEL HORIZONTAL 1U, 1.7"H X 3.5"D WITH 5 RINGS

  • Mfr # 60400131

  • Zoro # G0238893


product price: $91.85
/ea
Sold in multiples of 2 for $183.70
Free Shipping & Returns

Key Features

Width
19"
Height
1.72"
Cable Manager Type
Cable Management Panel
Panel Width
19"
Product Type
Cable Routing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60400131
Zoro #
G0238893
UPC #
662875315780
Country of Origin
Unknown

Dimensions

Width
19"
Height
1.72"
Panel Width
19"
Rack Height
1U
Depth
3.50"

Details

Cable Manager Type
Cable Management Panel
Product Type
Cable Routing
Product Name
OR-60400131 Cable Management Panel
Additional Information
Cable Mgt Mounting
Horizontal
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.