CONDUIT&CABL SUPPORT
- Mfr # P128240HB
- Zoro # G225074838
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Includes
2 Hex Nuts, 2 J-Bolts, 2 Lock Washers, Wall Angle
For Tray Width
12 in
For Use With
Runway
Mounting Hole Diameter
0.25 in
Width
13 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P128240HB
- Zoro #
- G225074838
- UPC #
- 662875556930
- Country of Origin
- United States
- Item
- Wall Angle Assembly
- Includes
- 2 Hex Nuts, 2 J-Bolts, 2 Lock Washers, Wall Angle
- For Use With
- Runway
- Material
- Steel
- Finish
- Powder Coated
Dimensions
- For Tray Width
- 12 in
- Mounting Hole Diameter
- 0.25 in
- Width
- 13 13/16 in
- Height
- 2 in
- Length
- 2 in
Description
Wall Angle Assembly, For Use With Runway, Finish Powder Coated, Material Steel, Height 2 in, Length 2 in, Width 13 13/16 in, For Tray Width 12 in, Includes 2 Hex Nuts, 2 J-Bolts, 2 Lock Washers, Wall Angle, Mounting Hole Diameter 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.