Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # SVMS704
- Zoro # G825075129
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
77 in
Orientation
Vertical
For Use With
Standard EIA Rack
Overall Depth
6 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVMS704
- Zoro #
- G825075129
- UPC #
- 662875700999
- Country of Origin
- United States
- Item
- Cable Management System
- Color
- Black
- Orientation
- Vertical
- For Use With
- Standard EIA Rack
- Includes
- Mounting Hardware
- Number of Sides
- Single Side
- Includes Mounting Hardware
- Yes
- Standards
- RoHS Compliant (2011/65/EU)
- Material
- Plastic
- Finish
- Plastic
- Features
- Dual Snap-On Hinged Covers Allow Easy Access during Moves, Adds and Changes, Mounts to the Side of a Standard EIA Rack, The Fingers are Spaced to Line up with Rack Units, Promoting Efficient Routing of Patch Cords to Patch Panels and Equipment from the Vertical Manager
- Rack Units
- 45
- Compatible with Series
- Q
Dimensions
- Overall Height
- 77 in
- Overall Depth
- 6 5/8 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 4 in
Description
Cable Management System, Color Black, Finish Plastic, For Use With Standard EIA Rack, Includes Mounting Hardware, Features Dual Snap-On Hinged Covers Allow Easy Access during Moves, Adds and Changes, Mounts to the Side of a Standard EIA Rack, The Fingers are Spaced to Line up with Rack Units, Promoting Efficient Routing of Patch Cords to Patch Panels and Equipment from the Vertical Manager, Material Plastic, Rack Units 45, Includes Mounting Hardware Yes, Orientation Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.