Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # 60400131
- Zoro # G225075248
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
19 in
Includes
(5) Steel Rings
Features
Maximum Ring Fill Capacity using Category 6 Cable is 60 Cables, Provides Organized Management of Patch Cables Horizontally, Rings Made Out of Steel
For Use With
Q
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60400131
- Zoro #
- G225075248
- UPC #
- 662875278849
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Management System
- Material
- Steel
- Includes
- (5) Steel Rings
- Features
- Maximum Ring Fill Capacity using Category 6 Cable is 60 Cables, Provides Organized Management of Patch Cables Horizontally, Rings Made Out of Steel
- For Use With
- Q
- Orientation
- Horizontal
- Number of Sides
- Single Side
- Color
- Black
- Compatible with Series
- Q
- Finish
- Powder Coated
- Rack Units
- 1
- Includes Mounting Hardware
- No
- Standards
- RoHS Compliant (2011/65/EU)
Dimensions
- Overall Width
- 19 in
- Overall Height
- 1 3/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Depth
- 3 1/2 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With Q- Series Rack, Includes (5) Steel Rings, Features Maximum Ring Fill Capacity using Category 6 Cable is 60 Cables, Provides Organized Management of Patch Cables Horizontally, Rings Made Out of Steel, Material Steel, Rack Units 1, Includes Mounting Hardware No, Orientation Horizontal, Number of Sides Single Side, Compatible with Series Q, Manufacturers Warranty Length 5 yr, Overall Depth 3 1/2 in, Overall Height 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.