Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TECHCHOICE 1-PORT MOD JACK 110, T568A/B CAT 5E KEYSTONE JACK

  • Mfr # KS5EA-88

  • Zoro # G0576546


product price: $9.39
/ea

Key Features

Color
White
Number of Ports
1
Width
0.55 in
Depth
1.13 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5EA-88
Zoro #
G0576546
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.55 in
Depth
1.13 in
Height
0.63 in

Details

Color
White
Number of Ports
1
Certifications & Standards
T568A/B
Product Color
Cloud White
Product Line
TechChoice
110 Block
Yes
Product Type
Network Connector
Product Name
Category 5e Keystone jack, Cloud White
Connector Details
1 x RJ-45 Network Female
Termination
110
Wiring
A/B Universal
Category
CATEGORY 5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.