Zoro Homepage

TECHCHOICE 48-PORT PANEL, T568A/B CAT6, 110-MOD 8W8P, BLACK, 2 RACK UNIT

  • Mfr # SP6U48

  • Zoro # G3694005


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
3.5 in
Overall Depth
1.03 in
Overall Width
19.0 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6U48
Zoro #
G3694005
UPC #
662875528746
Country of Origin
Unknown

Dimensions

Overall Height
3.5 in
Overall Depth
1.03 in
Overall Width
19.0 in

Details

Material
Steel
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.