Shop ORTRONICS
See all product information
Create Account
WIRING SYSTEMS
- Mfr # HDFP-LCQ24AC
- Zoro # G025075257
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Compatible Clad Diameter
125 micron
Number of Fiber Ports
24
Port Configuration
Quad
Port Color
Blue
Compatible Fiber Type
OS2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDFP-LCQ24AC
- Zoro #
- G025075257
- UPC #
- 662875795995
- Country of Origin
- Mexico
- Item
- Adapter Plate
- Number of Fiber Ports
- 24
- Port Configuration
- Quad
- Port Color
- Blue
- Compatible Fiber Type
- OS2
- Contact Type Finish
- APC
Dimensions
- Compatible Clad Diameter
- 125 micron
- Compatible Core Diameter
- 9 micron
Description
WIRING SYSTEMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.