This item is Discontinued.

Osborn 1-1/2" Chip Paint Brush, Wood Handle 0007303500

1-1/2" Chip Paint Brush, Wood Handle (Discontinued)

  • Mfr # 0007303500
  • Zoro # G9569758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0007303500
Zoro #
G9569758
UPC #
622424730358
Country of Origin
United States

Dimensions

Brush Size
1-1/2"
Brush Thickness
11/16"
Length
1-7/8"

Details

Item
Paint Brush
Brush Style
Chip
Basic Bristle Material
Black Tampico Fiber
Basic Handle Material
Wood
Handle Material
Wood
Color
White

Description

Chip Brush; 1-1/2” Chip Brush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.