Shop All Paint Brushes
Osborn
2" Wall Paint Brush, China Hair Bristle, Plastic Handle
Mfr # 0008613500
Zoro # G2780690
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Osborn
- MFR # 0008613500
- Zoro # G2780690
- UPC # 622424861359
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2" |
Bristle Length | 2 in |
Overall Length | 11" |
Bristle Width | 2 in |
Details
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 2 in, Bristle Stiffness Firm, Handle Type Kaiser, Basic Handle Material Plastic, For Paint or Coating Type Paints, Varnishes, For Paint Base Type Oil, Application Maintenance, Bristle Color Gray, Bristle Width 2 in, Brush Length 2 In., Ferrule Material Steel, Handle Color Black, Handle Material Plastic, 11 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (9MFR3)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (415M64)
- SHARPE MANUFACTURING FINEX 2 HVLP 1.0 GUN (SH288878)
- RAE Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based (7186-05)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- OSBORN 1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008614400)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- OSBORN #4 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111200)
- OSBORN 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0008600400)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- WOOSTER ALPHA 2.5""ANG SASH BRUSH (4231-2 1/2)
- Osborn Paint Brushes