Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Nylon Wide Face Wheel Brush, 3"

  • Mfr # 0002225400

  • Zoro # G0429053


product price: $36.65
/ea

Key Features

Brush Dia.
3"
Arbor Hole Size
5/8"
Grit
180
Max. RPM
20,000
Mounting Type
Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002225400
Zoro #
G0429053
UPC #
622424222549
Country of Origin
Mexico

Dimensions

Brush Dia.
3"
Arbor Hole Size
5/8"

Details

Item
Abrasive Nylon Wide Face Wheel Brush,3"
Grit
180
Max. RPM
20,000
Mounting Type
Arbor Hole
Material
Silicon Carbide

Description

Abrasive Nylon Wide Face Wheel Brush,3 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.