Shop All Cam Followers & Track Rollers
Osborn
Cam Follower 1.5000" Roller Dia, 0.8750" Roller Width, 0.6250" Stud Dia, 1.5000" Stud Length, Flat
Mfr # CFE 1-1/2 SB
Zoro # G600971080
product price: $53.75
/ea
Sold in multiples of 3 for $161.25
$161.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Osborn
- MFR # CFE 1-1/2 SB
- Zoro # G600971080
- UPC # 9213900
- Country of Origin United States
- Category Cam Followers & Track Rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 84in OC, 2 Band (2/B81)
- TRU-FLATE UNIV COUPLER IM 1/4""FNPT (13-515)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-X-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- Osborn Linear Bearings & Guides