Shop All Cam Followers & Track Rollers
Osborn
Cam Follower 4.0000" Roller Dia, 2.2500" Roller Width, 2.0000" Stud Dia, 3.5000" Stud Length, Flat
Mfr # CFH 4 SB
Zoro # G400970856
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 4 in
- Roller Width 2-1/4 in
- Stud Dia. 2 in
Product Information
- Brand Osborn
- MFR # CFH 4 SB
- Zoro # G400970856
- UPC # 9219100
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2-1/4 in |
Stud Dia. | 2 in |
Stud Length | 3-1/2 in |
Thread Length (In.) | 1-1/2 in |
Thread Size | 2"-12 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360K)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-33AS)
- WILLIAMS 10T Single Acting Cylinder (6C10T02)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/2-XB-SS)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- Osborn Cam Followers & Track Rollers