Crimped Wire End Brushes, Steel, 1/2'' dia., 1'' trim lg., 2-3/4'' o'all lg., 12PK
- Mfr # 0003005100
- Zoro # G515271329
product price:
$
6.39
/pk of 12, $0.53/ea
Sold in multiples of 12 pks for
$76.68
Key Features
Abrasive Material
Steel
Brush Dia.
1/2 in
Wire Dia.
0.006 in
Overall Length
2-3/4 in
Max. RPM
22,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0003005100
- Zoro #
- G515271329
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Steel
- Max. RPM
- 22,000 RPM
- Primary Material Application
- Rubber and plastic mold cleaning, cleaning pipe ID, castings, removing rust, burrs, rubber flash, carbon, weld scale, and spatter, spot facing, cleaning and finishing recessed areas
Dimensions
- Brush Dia.
- 1/2 in
- Wire Dia.
- 0.006 in
- Overall Length
- 2-3/4 in
- Abrasive Shank Size
- 1/4 in
- Bristle Length
- 1 in
Description
- •Engineered with high quality crimped wire and a 1/4" shank for convenient mounting on hand held power tools and CNC equipment
- •Provides uniform brushing action at high speeds
- •Ideal for recesses and difficult to reach areas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.