This item is Discontinued.

Osborn Crimped Wire Medium Face Wheel Brush, 8" 0002214800

Crimped Wire Medium Face Wheel Brush, 8" (Discontinued)

  • Mfr # 0002214800
  • Zoro # G0429595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0002214800
Zoro #
G0429595
UPC #
622424221481
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
8"
Wire Dia.
0.008"

Details

Mounting Type
Arbor Hole
Max. RPM
4500
Abrasive Material
Stainless Steel
Item
Crimped Wire Medium Face Wheel Brush,8"

Description

Crimped Wire Medium Face Wheel Brush; 8” Medium Face Wire Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.