Shop OSBORN
See all product information
Create Account
Double Sealed Cam Follower, V-Groove Stud
- Mfr # VLR-2-1/2
- Zoro # G912504013
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
V-Groove
Closure
Double Sealed
Bearing Type
Ball
Roller Width
1.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VLR-2-1/2
- Zoro #
- G912504013
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- V-Groove
- Closure
- Double Sealed
- Bearing Type
- Ball
- Stud Type
- Standard
- Rolling Element Rows
- 2
Dimensions
- Roller Width
- 1.313 in
- Roller Diameter
- 2-1/2 in
- Stud Diameter
- 3/4 in
Description
Cam Follower Bearing; 2-1/2 in. Roller Diameter; 1-5/16 in. Roller Width; V Groove Roller Surface; Stud Type; 3/4 in. Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.