This item is Discontinued.

Osborn Electronics Pliers, 10 In. OG-6

Electronics Pliers, 10 In. (Discontinued)

  • Mfr # OG-6
  • Zoro # G9752513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OG-6
Zoro #
G9752513
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Jaw Width
5/8 in
Jaw Length
2 3/4 in
Tip Width
1/4 in

Details

Material
Aluminum
Features
30 Degrees Ergonomic Bend
Handle Type
Loop/Straight
Spring Return
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Silver
Plier Item
Electronics Pliers
Nonsparking
No
Item
Electronics Plier
Nose Type
Round
ESD Safe
No
Plier Product Group
Pliers
Max. Jaw Opening
3 1/4 in
Insulated
No
Tether Style
Tether Capable

Description

Electronics Plier, Material Aluminum, Features 30 Degrees Ergonomic Bend, Overall Length 10 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.