This item is Discontinued.

Osborn Encapsulated Wheel Brush, 1-1/2" 0001169800

Encapsulated Wheel Brush, 1-1/2" (Discontinued)

  • Mfr # 0001169800
  • Zoro # G0431704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0001169800
Zoro #
G0431704
UPC #
622424116985
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8"
Wire Dia.
0.014"
Brush Dia.
1-1/2"

Details

Mounting Type
Arbor Hole
Max. RPM
20,000
Material
Steel
Item
Encapsulated Wheel Brush,1-1/2"

Description

Encapsulated Wheel Brush,1-1/2 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.