High Speed Small Grinder Wheel Brushes, Steel, 4'' dia., 5/8''-11 threaded arbor, 7/8'' trim lg., 6PK

  • Mfr # 0002639200

  • Zoro # G415271313


product price:  $18.65
/pk 6, $3.11/ea
Sold in multiples of 6 for $111.90

Key Features

Max. RPM
20000
Arbor Hole Size
5/8"-11
Abrasive Material
Steel
Bristle Trim Length
7/8 in
Brush Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0002639200
Zoro #
G415271313
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Bristle Trim Length
7/8 in
Brush Dia.
4 in
Wire Dia.
0.02 in

Details

Max. RPM
20000
Abrasive Material
Steel
Application
Cleans grooves, t-connections, weld beads, surface prep
Number of Knots
20
Includes
Threaded Arbor

Description

  • •Quickly cleans grooves, t-connections, welded beads and more
  • •This versatile brush delivers uniform results from start to finish
  • •Designed for maximum safety and smoooth, efficient operation at high speeds on air and portable power tools
  • •Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.