SS Wire Stringer Bead Brushes, 7'' dia., 3/16'' wd., 5/8''-11 threaded arbor, 1-1/8'' trim lg, 10PK

  • Mfr # 0002687500

  • Zoro # G315271321


product price:  $41.15
/pk 10, $4.12/ea
Sold in multiples of 10 for $411.50

Key Features

Max. RPM
9000
Arbor Hole Size
5/8"-11
Abrasive Material
Stainless Steel
Bristle Trim Length
1-1/8 in
Brush Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0002687500
Zoro #
G315271321
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Bristle Trim Length
1-1/8 in
Brush Dia.
7 in
Wire Dia.
0.02 in
Face Width
3/16 in

Details

Max. RPM
9000
Abrasive Material
Stainless Steel
Application
Bead scale removal, surface prep, pipe joining
Includes
Threaded Arbor
Number of Knots
56

Description

  • •Features proprietory TufWireTM wire strands that outperform other wheel brushes in material removal and longevity
  • •Works aggressively on a variety of jobs using air or portable tools
  • •Durable and highly resistant to corrosion and high temperatures
  • •Features both crimped and straight wires for dry and wet abrasive action
  • •Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.