
17 x 2 Dutch Dining Chair Leg in Spanish Cedar (Discontinued)
- Mfr # 6201SPC
- Zoro # G2803811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6201SPC
Zoro #
G2803811
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
17in- 2in- 2in
Height
17 in
Depth
2 in
Width
2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.