
25 x 34 Transitional Pedestal Base Kit in Red Oak PK (Discontinued)
- Mfr # 1175O
- Zoro # G2799858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1175O
Zoro #
G2799858
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
25in- 34in- 34in
Height
25 in
Width
34 in
Depth
34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.