
25 x 37 Traditional Pedestal Base Kit in Cherry PK (Discontinued)
- Mfr # 1178C
- Zoro # G2796778
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1178C
Zoro #
G2796778
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
25in- 37in- 37in
Center Diameter
10-ΒΌ in
Height
25 in
Width
37 in
Depth
37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.