This item is Discontinued.

Osborne Wood Products 26 x 2 3/8 x 5 5/8 26" Equalizer Slide (51" opening) in Soft Maple PR 9053M

26 x 2 3/8 x 5 5/8 26" Equalizer Slide (51" opening) in Soft Maple PR (Discontinued)

  • Mfr # 9053M
  • Zoro # G2813812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9053M
Zoro #
G2813812
UPC #
-
Country of Origin
Canada

Dimensions

Dimensions
2 9/16in- 26in- 5 5/8in
Depth
26 in
Height
2.5625 in
Width
5.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.