
28 x 16 x 5/8 Basketweave Cabinetry Panel in Hard Maple (Discontinued)
- Mfr # 73001HM
- Zoro # G2815982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73001HM
Zoro #
G2815982
UPC #
-
Country of Origin
China
Dimensions
Dimensions
28in- 16in- 5/8in
Height
28 in
Depth
16 in
Width
16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.