
28 x 7 Contemporary Square Pedestal in Knotty Pine (Discontinued)
- Mfr # 2431P
- Zoro # G2814092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2431P
Zoro #
G2814092
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
28in- 7in- 7in
Height
28 in
Depth
7 in
Width
7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.