This item is Discontinued.

Osborne Wood Products 30 x 30 x 48 Dining Table Kit - Mission Style in Black Walnut PK 50001W

30 x 30 x 48 Dining Table Kit - Mission Style in Black Walnut PK (Discontinued)

  • Mfr # 50001W
  • Zoro # G2796364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50001W
Zoro #
G2796364
UPC #
-
Country of Origin
United States

Dimensions

Overall Table Height
30in
Dimensions
30in x 48in x 1in
Apron Height
4in

Details

Table Top Overhang from Legs
3in
Leg Style
Tapered Mission Dining Table Leg
Tools Needed for Assembly
Power Drill, Screw Driver (Pan head screws included), Wrench, Wood Glue, Wood Clamps, Paint or Stain to Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.