
30 x 40 x 76 Dining Table Kit - Farm Style in Cherry PK (Discontinued)
- Mfr # 50008C
- Zoro # G2800530
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50008C
Zoro #
G2800530
UPC #
-
Country of Origin
United States
Dimensions
Apron Height
4in
Overall Table Height
30in
Dimensions
40in x 76in x 1in
Details
Leg Style
Massive Farm Dining Table Leg
Tools Needed for Assembly
Paint or Stain to Finish, Wood Clamps, Wood Glue, Wrench, Screw Driver
Table Top Overhang from Legs
1 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.