
34 1/2 x 3 1/2 Square Turning Blank in European Beech (Discontinued)
- Mfr # 1345003500BCH
- Zoro # G2936918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1345003500BCH
Zoro #
G2936918
UPC #
-
Country of Origin
United States
Dimensions
Length
34.5 in
Width
3.5 in
Height
3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.