This item is Discontinued.

Osborne Wood Products 34 1/2 x 3 1/2 Square Turning  Blank in Mahogany 1345003500MH

34 1/2 x 3 1/2 Square Turning Blank in Mahogany (Discontinued)

  • Mfr # 1345003500MH
  • Zoro # G2924169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345003500MH
Zoro #
G2924169
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Length
34.5 in
Height
3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.