
3/4 x 24 x 24 Small Table Top with Roundover Edge in Soft Maple (Discontinued)
- Mfr # 304334M
- Zoro # G2791561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304334M
Zoro #
G2791561
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4in x 24in x 24in
Depth
24 in
Width
24 in
Height
24 in
Details
Item
Small Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.