
39 x 22 x 17 1/2 Colonial Kitchen Chair Kit in White Birch (Discontinued)
- Mfr # 55003WB
- Zoro # G2797520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55003WB
Zoro #
G2797520
UPC #
-
Country of Origin
Canada
Dimensions
Height
43 in
Depth
23 in
Width
18 in
Dimensions
43in- 23in- 18in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.