
39 x 4 Cannonball Footboard Bedpost in Cherry (Discontinued)
- Mfr # 2000C
- Zoro # G2794739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000C
Zoro #
G2794739
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
39in- 4in- 4in
Depth
4 in
Width
4 in
Height
39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.