This item is Discontinued.

Osborne Wood Products 48 x 3 x 6 13/16 48" Table Slide (120" opening) in Soft Maple PR 9061M

48 x 3 x 6 13/16 48" Table Slide (120" opening) in Soft Maple PR (Discontinued)

  • Mfr # 9061M
  • Zoro # G2814643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9061M
Zoro #
G2814643
UPC #
-
Country of Origin
Canada

Dimensions

Dimensions
3 1/16in- 48in- 6 13/16in
Height
3.0625 in
Depth
48 in
Width
6.8125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.