
70 x 14 x 19 Farm-Style Bench Kit in Knotty Pine PK (Discontinued)
- Mfr # 55014P
- Zoro # G2805062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55014P
Zoro #
G2805062
UPC #
-
Country of Origin
United States
Dimensions
Height
19 in
Depth
70 in
Width
14 in
Dimensions
19in- 70in- 14in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.