
70 x 14 x 19 Farm-Style Bench Kit in Rustic Alder PK (Discontinued)
- Mfr # 55014RCA
- Zoro # G2801991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55014RCA
Zoro #
G2801991
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
19in- 70in- 14in
Height
19 in
Width
14 in
Depth
70 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.