
71 1/2 x 44 1/2 Timeless Trestle Table in Hard Maple PK (Discontinued)
- Mfr # 1143HM
- Zoro # G2800442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1143HM
Zoro #
G2800442
UPC #
-
Country of Origin
China
Dimensions
Dimensions
29in- 44 5/8in- 71 1/2in
Depth
44.625 in
Width
71.5 in
Height
29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.