28.00mm Powdered Metal Black/Gold 120 Deg. Jobber Length Drill Bit

  • Mfr # 8593280

  • Zoro # G1766838


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Overall Length
230 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
28 mm
Number of Flutes
2
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8593280
Zoro #
G1766838
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
230 mm
Drill Bit Size
28 mm
Shank Dia.
32 mm
Flute Length
150 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
80 mm
Drill Diameter Tolerance
+0.000 mm/-0.033 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
150 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Powdered Metal
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
Decimal Equivalent
1.1024
Drill Bit Grouping
Drill Bit
List Number
2000
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Nickel Alloy: Inconel, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Sheeter Drill
No
Secondary Material Application
Aluminum, Nickel, Steel
Secondary Material Application ISO Code
N, P, S
Series
2000
Primary Material Application ISO Code
H, K, P
Drill Bit Point Type
R Thinning Point
Measurement System
Metric
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 28 mm, Drill Bit Point Angle 120 Degrees , Powdered Metal, V, Decimal Equivalent 1.1024, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.