Zoro Homepage

Ball End Mill, 1-1/2" L, 1/8" Shank dia.

  • Mfr # 412-0625-BN11

  • Zoro # G0602828


product price: $12.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-0625-BN11
Zoro #
G0602828
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/16"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Corner Radius
1/32"
Milling Dia.
0.0625 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
List Number
412BN
Cutting Direction
Right Hand
Shank Type
Straight
Finish - Machining
TiAlN
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.0625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.