Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 110.00mm L, 10mm Shank dia.

  • Mfr # 45130007

  • Zoro # G0626433


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
6.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45130007
Zoro #
G0626433
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
6.70 mm
Shank Dia.
10.00 mm
Corner Radius
5.00mm
Milling Dia.
10 mm
Overall Length
110 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Item
Ball End Mill
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
WXS
List Number
4513
Hardened (H) Compatibility
Yes
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Shank Type - Machining
Straight
Finish - Machining
WXS
Material Grade - Machining
Micrograin
Measurement System
Metric

Description

Ball End Mill, 10 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.