Zoro Homepage

Ball End Mill, 70.00mm L, 6.00mm Shank dia

  • Mfr # 45130003

  • Zoro # G0626479


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45130003
Zoro #
G0626479
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
2.3 mm
Shank Dia.
6 mm
Neck Length
15.00mm
Corner Radius
1.50mm
Neck Dia.
2.7 mm
Overall Length
70 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
List Number
4513
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Finish
WXS
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXS
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
WXS
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, WXS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.