This item is Discontinued.

Osg Boring Tool, 2-1/4" L, Carbide 100-2700

Boring Tool, 2-1/4" L, Carbide (Discontinued)

  • Mfr # 100-2700
  • Zoro # G1772830
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100-2700
Zoro #
G1772830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Shank Dia.
5/16 in
Bore Dia.
0.270"
Bore Depth
1.250"

Details

Item
Boring Tool
Cutting Direction
Right Hand
Material
Carbide
Application
For High Carbon Steel, Alloy Steels, Hardened Steels
Finish
Bright

Description

Boring Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.