Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 806-6250-60

  • Zoro # G9316097


product price: $45.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
16.00mm
Length of Cut
25.00mm
Trade Number
SE-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-6250-60
Zoro #
G9316097
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Length of Cut
25.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
16 mm
Head Length
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-6
Max. RPM
40,000
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Item
Oval Bur SE
List Number
806
Head Shape
Oval
End Type
Radius
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Material
Carbide
Cut Type
Double
Max. Speed
40,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
40,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SE-6, Head Shape Oval, Operating Speed - Maximum 40,000 RPM, List Number 806, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.