Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3-31/32mm Cut Dia., RH Cut

  • Mfr # 820-0001-30

  • Zoro # G9318976


product price: $16.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
3-31/32"
Length of Cut
12.00 mm
Trade Number
SA-52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0001-30
Zoro #
G9318976
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3-31/32"
Length of Cut
12.00 mm
Overall Length
38 mm
Shank Size
3"
Shank Dia.
3 mm
Head Dia.
3 31/32 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-52
Type
Cylindrical
Item
Cylinder Bur SA
Max. RPM
80,000
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
820
Number of Ends
Single End
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
80,000 RPM
Head Shape
Cylinder
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SA, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 31/32 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 38 mm, Trade Number SA-52, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.