Zoro Homepage

Cylinder Bur SC, Radius, 9.00mm, Carbide

  • Mfr # 862-3750-60

  • Zoro # G9317944


product price: $25.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
9.00mm
Length of Cut
19.00mm
Trade Number
SC-3L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862-3750-60
Zoro #
G9317944
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Length of Cut
19.00mm
Overall Length
152 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
9 mm
Shank Length
6 in
Head Length
19 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-3L6
Type
Cylindrical
Max. RPM
65,000
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SC
Shank Material
Hardened Steel
List Number
862
Cut Type
Double
Head Material
Carbide
Number of Ends
Single End
Max. Speed
65,000 RPM
End Type
Radius
Head Shape
Cylinder
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SC-3L6, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 70,000 RPM, List Number 862, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.