Zoro Homepage

Carbide Bur, Ball Shape, 1/8 in.

  • Mfr # 908-1250

  • Zoro # G9317061


product price: $13.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
1/8"
Length of Cut
1/8 in
Trade Number
SD-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908-1250
Zoro #
G9317061
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/8 in
Shank Dia.
1/4 in
Head Length
1/8 in

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-11
Type
Carbide
Shank Material
Carbide
Item
Ball Bur SD
Max. RPM
80,000
Application
For Grinding On A Wide Variety of Materials
List Number
908
Head Shape
Ball
Number of Ends
Single End
Coating
Bright (Uncoated)
Cut Type
Single
Max. Speed
80,000 RPM
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
80,000 RPM

Description

Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-11, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, List Number 908, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.