Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylinder, 12 in.

  • Mfr # 861-5000-60

  • Zoro # G9317987


product price: $36.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
1/2"
Length of Cut
25.00 mm
Trade Number
SA-5L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861-5000-60
Zoro #
G9317987
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
25.00 mm
Overall Length
152 mm
Shank Size
6"
Head Dia.
12 mm
Shank Dia.
6 mm
Head Length
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-5L6
Item
Cylinder Bur SA
Max. RPM
55,000
Type
Cylindrical
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
List Number
861
Max. Speed
55,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
Head Shape
Cylinder
Operating Speed - Maximum
50,000 RPM

Description

Cylinder Bur SA, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SA-5L6, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 861, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.