Zoro Homepage

Carbide Bur, Cylindrical Ball Nose, 3/8 in

  • Mfr # 882-2362

  • Zoro # G9318452


product price: $21.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
3/8"
Length of Cut
9.00mm
Trade Number
SC-3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882-2362
Zoro #
G9318452
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
9.00mm
Overall Length
50 mm
Shank Size
1/4"
Head Dia.
6 mm
Shank Dia.
6 mm
Head Length
9 mm

Description

Cylinder Bur SC, End Type Radius, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 9 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-3A, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 882, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.