Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Round Nose Tree, 1/2 in.

  • Mfr # 863-5000

  • Zoro # G9318041


product price: $60.69
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SF-5L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863-5000
Zoro #
G9318041
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
6 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Trade Number
SF-5L6
Type
Carbide
Max. RPM
50,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Item
Tree Bur SF
List Number
863
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Tree
Head Material
Carbide
End Type
Radius
Cut Type
Double
Number of Ends
Single End
Coating
Bright (Uncoated)
Max. Speed
50,000 RPM
Operating Speed - Maximum
50,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SF-5L6, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 863, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.