Zoro Homepage

Carbide Bur, SA-16 Trade, 19mm Cutter dia.

  • Mfr # 801-7500-60-EC

  • Zoro # G0602660


product price: $56.59
/ea

Key Features

Cutting Edge Type
Diamond Cut
Shape
Cylindrical
Cutter Dia.
19.00mm
Length of Cut
19.00 mm
Trade Number
SA-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-7500-60-EC
Zoro #
G0602660
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
19.00mm
Length of Cut
19.00 mm
Overall Length
50 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
19 mm
Head Length
19 mm

Details

Cutting Edge Type
Diamond Cut
Shape
Cylindrical
Trade Number
SA-16
Angle
0 Degrees
Shank Material
Hardened Steel
Max. RPM
30,000
Type
Double Cut
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SA
List Number
801
Coating
Bright (Uncoated)
Head Material
Carbide
Cut Type
Diamond
Number of Ends
Single End
Max. Speed
30,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Operating Speed - Maximum
30,000 RPM

Description

Cylinder Bur SA, Cut Type Diamond, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 19 mm, Overall Length 50 mm, Trade Number SA-16, Head Shape Cylinder, Operating Speed - Maximum 30,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.