This item is Discontinued.

Osg Carbide End Mill, 0.10mm dia, 0.08mm Cut L 3050101

Carbide End Mill, 0.10mm dia, 0.08mm Cut L (Discontinued)

  • Mfr # 3050101
  • Zoro # G1720078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050101
Zoro #
G1720078
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.10mm
Length of Cut
0.08 mm
Shank Dia.
4 mm
Overall Length
45 mm
Neck Length
0.50 mm
Neck Dia.
0.09 mm
Milling Dia.
0.1 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
4590
Finish
WXS
Series
EXOCARB WXS
Finish - Machining
WXS
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Chip-Breaker
No
Measurement System
Metric

Description

Ball End Mill, 0.1 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.